Shop HOMEROOTS
See all product information
Create Account
43in Brown Solid Wood Enclosed and Open Storage TV Stand
- Mfr # 727856
- Zoro # G823439510
product price:Â
$
721.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Wood
Color
Brown
Bridge Included
No
Hutch Included
No
Wood Species
Mango
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 727856
- Zoro #
- G823439510
- UPC #
- -
- Country of Origin
- India
Dimensions
- Length
- 17.7 in
- Height
- 13.8 in
- Width
- 43.3 in
Details
- Material
- Solid Wood
- Item
- TV Stands
- Color
- Brown
- Bridge Included
- No
- Hutch Included
- No
- Wood Species
- Mango
- Natural Variation Type
- Natural Wood Grain Color Variation
- Assembly Required
- Partial Assembly Needed
- Stand Type
- TV Stand
- Finish
- Natural
- Capacity
- 53
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.