70in Black Wood Fireplace Entertainment Center With Fireplace
- Mfr # 723796
- Zoro # G723439986
product price:Â
$
450.99
/ea
Key Features
Wood Type
MDF
Natural Variation Type
No Natural Variation
Bridge Included
No
Height
15.74 in
Stand Type
Entertainment Center
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 723796
- Zoro #
- G723439986
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 15.74 in
- Length
- 23.1 in
- Width
- 70 in
Details
- Wood Type
- MDF
- Natural Variation Type
- No Natural Variation
- Bridge Included
- No
- Stand Type
- Entertainment Center
- Hutch Included
- No
- Assembly Required
- Partial Assembly Needed
- Finish
- Unfinished
- Material
- Manufactured Wood
- Item
- TV Stands
- Capacity
- 200
- Color
- Black
Description
Practical, space saving, and good looking, this 70-inch black wood fireplace entertainment center with fireplace is a versatile media storage solution. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable manufactured wood and features a modern design style. Not only practical for your tv, this gorgeous furniture piece is also a electric fireplace that will give your room such warm and comfy vibes. Convert your room into a special place with your favorite collectibles and tv accessories that is suitable for living room, bedroom, or office. 23.10-inch h x 70.00-inch w x 15.74-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.