Shop HOMEROOTS
See all product information
Create Account
47in Espresso Server with Two Doors
- Mfr # 374274
- Zoro # G423440572
product price:Â
$
438.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Full Assembly Needed
Finish
Espresso
Purposeful Distressing Type
No Distressing
Material
Manufactured Wood
Depth
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 374274
- Zoro #
- G423440572
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Assembly Required
- Full Assembly Needed
- Finish
- Espresso
- Purposeful Distressing Type
- No Distressing
- Material
- Manufactured Wood
- Style
- Contemporary
- Sideboard Type
- Server
- Door Included
- Yes
- Includes
- No
- Sliding Doors
- No
- Item
- Sideboards
- Silverware Tray
- No
- Color
- Espresso
Dimensions
- Depth
- 14 in
- Length
- 35 in
- Width
- 47 in
Description
Increase the functionality and style of your living space with this impressive sideboard. Crafted from durable manufactured wood, this server is designed to withstand the test of time. With ample storage space, including shelves and a wine rack, you can easily organize your belongings and keep your favorite beverages within reach. The contemporary style and rich espresso color add a touch of elegance to any room. Whether you place it in your dining area or living room, this sideboard is sure to enhance your decor and elevate your storage solutions. 35-inch H x 47-inch W x 14-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.