Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
64in White Solid Wood Sideboard with Four Doors
- Mfr # 401679
- Zoro # G723440715
product price:Â
$
819.99
/ea
Key Features
Width
63.5 in
Purposeful Distressing Type
No Distressing
Glass Doors
No
Sideboard Type
Sideboard
Commercial Use
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 401679
- Zoro #
- G723440715
- UPC #
- -
- Country of Origin
- China
- Purposeful Distressing Type
- No Distressing
- Glass Doors
- No
- Sideboard Type
- Sideboard
- Commercial Use
- No
- Item
- Sideboards
- Includes
- No
- Door Included
- Yes
- Assembly Required
- Full Assembly Needed
- Material
- Solid Wood
- Color
- White
- Style
- Transitional
Dimensions
- Width
- 63.5 in
- Length
- 30.25 in
- Depth
- 16 in
- Size
- 63.5 x 16 x 30.25 in
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard-wearing, versatile, and good-looking transitional sideboard. Crafted from solid wood, this white sideboard features shelves for organized storage and doors to keep items out of sight, blending seamlessly into any room decor without compromising on style or functionality. Its solid wood construction ensures durability, making it a long-lasting addition to your home that effortlessly combines practicality with aesthetic appeal. Perfect for bringing a touch of elegance and sophistication to your living space. 30.25-inch H x 63.5-inch W x 16-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.