72in Dark Brown and Green Solid Wood Four Drawer Sideboard with Four Doors
- Mfr # 488611
- Zoro # G723440630
product price:Â
$
4,049.99
/ea
Key Features
Length
39 in
Door Design
Caved Floral
Assembly Required
No Assembly Needed
Includes
Yes
Capacity
50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 488611
- Zoro #
- G723440630
- UPC #
- -
- Country of Origin
- India
Dimensions
- Length
- 39 in
- Depth
- 16 in
- Width
- 72 in
Details
- Door Design
- Caved Floral
- Assembly Required
- No Assembly Needed
- Includes
- Yes
- Capacity
- 50
- Silverware Tray
- No
- Door Included
- Yes
- Item
- Sideboards
- Style
- Traditional
- Sideboard Type
- Buffet Table
- Number of Drawers
- 4
- Glass Doors
- No
- Soft Close or Self Close Drawers
- No
- Finish
- Antique
- Felt Lined Drawers
- No
- Purposeful Distressing Type
- Coat/Paint Distressing
- Commercial Use
- Yes
- Sliding Doors
- No
- Material
- Solid Wood
- Shape
- Rectangular
- Color
- Brown, Red
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard-wearing, versatile, and good-looking cabinet. Crafted from solid wood, this sideboard features four drawers and shelves, providing ample storage for all your essentials. The dark brown and green color scheme adds a touch of sophistication to your decor, while the solid wood countertop offers a sturdy surface for displaying decorative items or serving dishes. Upgrade your living space with this stylish and functional piece of furniture. 39-inch H x 72-inch W x 16-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.