Shop HOMEROOTS
See all product information
Create Account
63in White Wood Accent Cabinet With Single Door
- Mfr # 552293
- Zoro # G723439122
product price:Â
$
217.99
/ea
Free Shipping & Returns
Key Features
Overall Length
62.99 in
Overall Depth
8.27 in
Cabinet Type
Accent Cabinet
Finish
Matte
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 552293
- Zoro #
- G723439122
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Overall Length
- 62.99 in
- Overall Depth
- 8.27 in
- Width
- 20.94 in
Details
- Cabinet Type
- Accent Cabinet
- Finish
- Matte
- Shape
- Rectangular
- Material
- Manufactured Wood
- Color
- White
- Cabinet Doors
- Yes
- Cabinet Design
- Standard
- Weight Capacity
- 119 lbs
- Gloss Finish
- No
- Shelves Included
- Yes
- Mirrored Finish
- No
- Number of Cabinets
- 1
- Solid Wood Frame
- No
- Lacquered
- No
- Item
- Cabinets
- Glass Doors
- No
- Assembly
- Full Assembly Needed
Description
This 63-inch white wood accent cabinet with single door will be the perfect addition to your dining or living space. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 62.99-inch h x 20.94-inch w x 8.27-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.