47in Light Gray Solid Wood Console Accent Cabinet With Six Drawers
- Mfr # 712214
- Zoro # G023440446
product price:Â
$
320.99
/ea
Free Shipping & Returns
Key Features
Cabinet Type
Accent Cabinet
Cabinet Design
Console
Number of Drawers
6
Material
Solid Wood
Width
47.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 712214
- Zoro #
- G023440446
- UPC #
- -
- Country of Origin
- China
- Cabinet Type
- Accent Cabinet
- Item
- Cabinets
- Cabinet Design
- Console
- Number of Drawers
- 6
- Material
- Solid Wood
- Shelves Included
- No
- Gloss Finish
- No
- Assembly
- Full Assembly Needed
- Finish
- Natural
- Mirrored Finish
- No
- Color
- Light Gray
- Lacquered
- No
- Shape
- Rectangular
- Solid Wood Frame
- Yes
- Cabinet Doors
- No
- Weight Capacity
- 240 lbs
Dimensions
- Width
- 47.2 in
- Overall Depth
- 15.7 in
- Overall Length
- 29.9 in
Description
This 47-inch light gray solid wood console accent cabinet with six drawers will be the perfect addition to your dining or living space. This beautiful accent is built to last from high quality solid wood, a console cabinet is versatile as it can be used for storing and displaying your electronics in the living room or used in the dining room or kitchen as a side board buffet style server. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 29.90-inch h x 47.20-inch w x 15.70-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.