53in Dark Brown Solid Wood Frame China Cabinet With Five Shelves
- Mfr # 489020
- Zoro # G623438256
product price:Â
$
3,388.99
/ea
Key Features
Overall Depth
16 in
Weight Capacity
100 lbs
Assembly
No Assembly Needed
Overall Length
81 in
Cabinet Type
China Cabinet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 489020
- Zoro #
- G623438256
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Depth
- 16 in
- Overall Length
- 81 in
- Width
- 53 in
Details
- Weight Capacity
- 100 lbs
- Assembly
- No Assembly Needed
- Item
- Cabinets
- Cabinet Type
- China Cabinet
- Color
- Dark Brown
- Shape
- Rectangular
- Finish
- Natural
- Material
- Solid Wood
- Gloss Finish
- No
- Glass Doors
- Yes
- Shelves Included
- Yes
- Mirrored Finish
- No
- Cabinet Doors
- Yes
- Number of Cabinets
- 1
- Cabinet Design
- Standard
- Solid Wood Frame
- Yes
- Lacquered
- No
Description
This 53-inch dark brown solid wood frame china cabinet with five shelves will be the perfect addition to your kitchen or dining space. Glass doors give this cabinet a luminous and unique designer touch. This beautiful accent is built to last from high quality solid wood, storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 81-inch h x 53-inch w x 16-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.