Shop HOMEROOTS
See all product information
Create Account
22in Old World Nautical Map Globe Mini Bar
- Mfr # 364354
- Zoro # G123439616
product price:Â
$
275.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Overall Length
22 in
Overall Width
17 in
Includes
No
Shape
Irregular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 364354
- Zoro #
- G123439616
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Overall Length
- 22 in
- Overall Width
- 17 in
- Overall Depth
- 17 in
Details
- Commercial Use
- No
- Includes
- No
- Shape
- Irregular
- Item
- Bar Carts and Servers
- Bar Cart Cabinets
- Yes
- Assembly Required
- Partial Assembly Needed
- Color
- Mahogany
Description
Enhance your living room, dining room, or office with this gorgeous Old World Nautical Map Mini Bar Globe. The rich mahogany colorations and integrated design makes this a piece of art unto itself that is beautifully designed to add functionality and style to any space. Features built-in storage for your bar essentials keeping everything organized and within reach. Whether you're hosting a dinner party or enjoying life each day, this globe is perfect for serving and storing. 22-inch H x 17-inch W x 17-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.