Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
47in Gray Microfiber Manual Reclining Loveseat With Storage and Toss Pillows
- Mfr # 721197
- Zoro # G923440133
product price:Â
$
499.99
/ea
Key Features
Material
Metal
Wood Species
Not Wood
Shape
Rectangular
Reclining Type
Manual
Hand Crafted
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 721197
- Zoro #
- G923440133
- UPC #
- -
- Country of Origin
- China
- Material
- Metal
- Wood Species
- Not Wood
- Shape
- Rectangular
- Reclining Type
- Manual
- Hand Crafted
- No
- Upholstery Color
- Gray
- Upholstery Pattern
- Solid Color
- Style
- Modern
- Color
- Gray
- Upholstery Material
- Microfiber
- Assembly Required
- Partial Assembly Needed
- Item
- Love Seats
- Tufted Cushions
- Yes
- Leg Material
- Metal
- Capacity
- 2
- Number of Toss Pillows
- 2
- Recliner
- Yes
- Finish
- Unfinished
Dimensions
- Depth
- 20.47 in
- Length
- 41.14 in
- Width
- 47.24 in
Description
Add an air of fashion to your space with this fabulous 47-inch gray microfiber manual reclining loveseat with storage and toss pillows. More than just a loveseat, this piece reclines to bring you the ultimate in rest and relaxation. Includes 2 toss pillows to complete the look, add comfort, and style. Square arms offer a comfy place to rest and give this piece some interest and shape. A great showpiece for your room, this reclining loveseat sofa is a must have. 41.14-inch h x 47.24-inch w x 20.47-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.