Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
47in White and Natural Solid Wood Basket Storage Accent Cabinet With Three Drawers
Mfr # 654279
Zoro # G323438792
product price:Â
$
1,560.99
/ea
Key Features
Weight Capacity
132 lbs
Assembly
Partial Assembly Needed
Overall Length
22.4 in
Material
Solid Wood
Solid Wood Frame
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 654279
- Zoro #
- G323438792
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Length
- 22.4 in
- Width
- 47.2 in
- Size
- Standard
- Overall Depth
- 15 in
Details
- Weight Capacity
- 132 lbs
- Assembly
- Partial Assembly Needed
- Material
- Solid Wood
- Solid Wood Frame
- Yes
- Number of Drawers
- 3
- Cabinet Type
- Accent Cabinet
- Shape
- Rectangular
- Finish
- Distressed
- Item
- Cabinets
- Color
- Brown, White
- Cabinet Doors
- No
- Shelves Included
- No
- Gloss Finish
- No
- Cabinet Design
- Basket Storage
- Lacquered
- No
- Mirrored Finish
- No
Description
Add a good looking decorative accent to your space that is also practical for seating. The purposefully distressed finish gives this versatile bench an authentically rustic feel. This multi-function bench features drawers and baskets in addition to seating to help keep your space neat and tidy. The included and removable baskets add to the casual charm and functionality. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 22.40-inch h x 47.20-inch w x 15.00-inch d.