48" Brown and Black Wood and Metal Pedestal Base Round Top Dining Table

  • Mfr # 555178

  • Zoro # G122906171


product price:  $974.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Table Mechanism
Fixed
Leaf Included
No
Finish
Gloss
Width
48 in
Style
Contemporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
555178
Zoro #
G122906171
UPC #
-
Country of Origin
China

Dimensions

Width
48 in
Height
30 in
Length
48 in

Details

Table Mechanism
Fixed
Leaf Included
No
Finish
Gloss
Style
Contemporary
Leg Type
Pedestal
Tabletop Color
Brown
Frame Material
Metal
Shape
Round
Item
Dining Tables
Assembly Required
Full Assembly Needed
Purposeful Distressing Type
No Distressing
Tabletop Material
Manufactured Wood
Leg Color
Black
Assembled/Unassembled
Unassembled
Weight Capacity
6 lb
Top Wood Species
Recycled Wood
Commercial Use
Yes
Mirrored
No
Frame Color
Brown

Description

Add handsome, fashionable design to your dining space with this 48-inch brown and black wood and metal pedestal base round top dining table. A black metal frame is finished off with a brown manufactured wood top that is the epitome of quality construction and design. The two-tone finish adds to it's appeal. A shiny and sheer gloss finish gives this table a bit of a modern and contemporary vibe. This table features a pedestal base that adds some depth and interest to your space. Seat up to 6 family and friends around your new dining table. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 30-inch h x 48-inch w x 48-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.