
48" Brown Solid And Manufactured Wood Coffee Table With Drawer
Mfr # 524173
Zoro # G222347430
product price: $913.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Height
17.5 in
Assembly Required
No Assembly Needed
Length
22 in
Tabletop Color
Coffee
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524173
Zoro #
G222347430
UPC #
-
Country of Origin
Indonesia
Dimensions
Height
17.5 in
Length
22 in
Width
48 in
Details
Commercial Use
No
Item
Coffee Table
Assembly Required
No Assembly Needed
Tabletop Color
Coffee
Description
This good looking 48-inch brown solid and manufactured wood coffee table with drawer is sure to inspire compliments no matter where it sits. A solid brown solid and manufactured wood frame is finished off with a matching brown solid manufactured wood top, giving this table a chic monotone look. This rectangular table is an classic yet updated way to accent your room. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17.5-inch H x 48-inch W x 22-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.