
48" Clear And Black Glass And Iron Pedestal Base Round Top Dining Table
Mfr # 569429
Zoro # G522354824
product price: $1,849.99
/ea
Free Shipping & Returns
Key Features
Length
48 in
Tabletop Color
Clear
Height
29.5 in
Width
48 in
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
569429
Zoro #
G522354824
UPC #
-
Country of Origin
China
Dimensions
Length
48 in
Height
29.5 in
Width
48 in
Details
Tabletop Color
Clear
Commercial Use
No
Assembly Required
Partial Assembly Needed
Item
Dining Tables
Assembled/Unassembled
Unassembled
Leg Type
Pedestal
Frame Material
Iron
Frame Color
Black
Table Mechanism
Fixed
Shape
Round
Purposeful Distressing Type
No Distressing
Leg Color
Black
Leaf Included
No
Weight Capacity
4 lb
Tabletop Material
Glass
Style
Contemporary
Description
Enjoy making memories around this gorgeous 48-inch clear and black glass and iron pedestal base round top dining table. The black coloration of the high quality iron base marries nicely with the clear glass top surface. The two-tone finish gives it a fresh and updated look. Add a touch of modern design to your space with this easy to wipe clean glass top dining table. This table features a pedestal base that adds some depth and interest to your space. This dining table seats 4 people comfortably. Complete your kitchen or dining room with this well made and stylish table. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 29.5-inch H x 48-inch W x 48-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.