
48" Clear And Black Glass And Iron Pedestal Base Round Top Dining Table
Mfr # 569436
Zoro # G422352982
product price: $1,959.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Length
48 in
Width
48 in
Tabletop Color
Black
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
569436
Zoro #
G422352982
UPC #
-
Country of Origin
China
Dimensions
Length
48 in
Width
48 in
Height
30.5 in
Details
Commercial Use
No
Tabletop Color
Black
Assembly Required
Partial Assembly Needed
Item
Dining Table
Description
Make a statement with the 48-inch clear and black glass and iron pedestal base round top dining table and infuse a dash of character and personality into your space. The base of this table is made from iron in a black color that creates a good looking visual contrast to the clear glass tabletop. The two-tone finish is attractive and fashionable. Glass top dining tables have a modern and contemporary flair but are super practical and easy to wipe clean. A beautiful pedestal base adds some dimension and elegance to your dining. This dining table seats 4 people comfortably. Complete your kitchen or dining room with this well made and stylish table. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 30.5-inch H x 48-inch W x 48-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.