48" Gray and Black Marble and Aluminum Pedestal Base Round Top Dining Table
Mfr # 572219
Zoro # G122907871
product price: $1,087.99
/eaKey Features
Tabletop Color
Gray
Height
29.9 in
Assembled/Unassembled
Unassembled
Leg Type
Pedestal
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
572219
Zoro #
G122907871
UPC #
-
Country of Origin
India
Dimensions
Height
29.9 in
Length
48 in
Width
48 in
Details
Tabletop Color
Gray
Assembled/Unassembled
Unassembled
Leg Type
Pedestal
Assembly Required
Full Assembly Needed
Table Mechanism
Fixed
Style
Modern
Purposeful Distressing Type
No Distressing
Commercial Use
Yes
Item
Dining Tables
Leaf Included
No
Weight Capacity
4 lb
Leg Color
Black
Top Wood Species
Rubberwood
Shape
Round
Frame Color
Gray
Frame Material
Aluminum
Tabletop Material
Marble
Description
Enjoy making memories around this gorgeous 48-inch gray and black marble and aluminum pedestal base round top dining table. The gray marble top of this table is a nice visual contrast to the high quality, black aluminum of the base. The two-tone finish is attractive and fashionable. A beautiful pedestal base adds some dimension and elegance to your dining. Seat up to 4 family and friends around your new dining table. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table is a symbol for togetherness, special meals, and conversation. This 48-inch gray and black marble and aluminum pedestal base round top dining table is a must-have for your home. 29.9-inch h x 48-inch w x 48-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.