Shop HOMEROOTS
See all product information
Create Account
48" Light Brown Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627512
Zoro # G922906876
product price:Â $1,727.99
/ea
Free Shipping & Returns
Key Features
Length
18.1 in
Width
48 in
Material
Manufactured Wood
Countertop Material
Manufactured Wood
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627512
- Zoro #
- G922906876
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 18.1 in
- Width
- 48 in
- Height
- 20 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Countertop Material
- Manufactured Wood
- Finish
- White
- Color
- White
- Includes
- Sink
- Base Color
- Light Brown
Description
The 48-inch light brown wood freestanding bathroom vanity with white sink and two drawers combines modern aesthetics with functional design. Crafted from manufactured wood, this vanity offers durability and a stylish light brown finish that enhances any bathroom decor. The elegant white ceramic sink adds a touch of sophistication while providing ample washing space. Featuring two functional drawers with soft close drawer glides, it ensures quiet and smooth operation, perfect for storing your essentials. As a free-standing standard model, it is easy to install, making it an ideal addition to your home. This vanity not only elevates your bathroom's style but also maximizes practicality with its effective storage solutions. 20-inch h x 48-inch w x 18.1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.