Shop HOMEROOTS
See all product information
Create Account
48" Natural and Black Solid Wood and Iron Sled Base Dining Table
Mfr # 517846
Zoro # G122910390
product price:Â $467.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangular
Width
48 in
Length
30 in
Height
30 in
Tabletop Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 517846
- Zoro #
- G122910390
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 48 in
- Length
- 30 in
- Height
- 30 in
Details
- Item
- Dining Tables
- Shape
- Rectangular
- Tabletop Material
- Solid Wood
- Tabletop Color
- Natural
- Frame Color
- Natural
- Frame Material
- Iron
- Leg Type
- Sled
- Leg Color
- Black
- Assembled/Unassembled
- Unassembled
- Purposeful Distressing Type
- No Distressing
- Table Mechanism
- Fixed
- Style
- Industrial
- Leaf Included
- No
- Commercial Use
- No
- Assembly Required
- Full Assembly Needed
- Weight Capacity
- 2 lb
- Top Wood Species
- Mango
Description
This good looking 48-inch natural and black solid wood and iron sled base dining table is sure to inspire compliments. The black coloration of the high quality iron base marries nicely with the natural solid wood top surface. The two-tone finish gives it a fresh and updated look. This table features a sled base that adds some depth and interest to your space. This dining table seats 2 people comfortably. Complete your kitchen or dining room with this well made and stylish table. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 30-inch H x 48-inch W x 30-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.