48" Natural Wood Freestanding Bathroom Vanity With White Sink And Three Drawers
Mfr # 624168
Zoro # G722910257
product price:Â $1,789.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Length
18.1 in
Width
48 in
Height
39.06 in
Material
Manufactured Wood
Finish
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
624168
Zoro #
G722910257
UPC #
-
Country of Origin
Spain
Dimensions
Length
18.1 in
Width
48 in
Height
39.06 in
Details
Item
Bathroom Vanities
Material
Manufactured Wood
Finish
Natural
Includes
Sink
Countertop Material
Manufactured Wood
Color
White
Base Color
Natural
Description
The 48-inch natural wood freestanding bathroom vanity with white sink and three drawers combines modern style with functional elegance. Crafted from manufactured wood, the vanity features a natural finish that enhances its contemporary appeal. A durable white ceramic sink is included, seamlessly integrating into the design. This vanity offers three functional drawers equipped with soft close glides, ensuring smooth operation and a clutter-free space. The free-standing standard installation makes it easy to incorporate into any bathroom layout. Its clean lines and minimalist design make it an ideal choice for those seeking to elevate their bathroom decor while maximizing storage and comfort. This piece brings both aesthetic charm and practical utility to your home. 39.06-inch h x 48-inch w x 18.1-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.