Shop HOMEROOTS
See all product information
Create Account
40" Oak Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627494
Zoro # G422910281
product price:Â
$
1,378.99
/ea
Free Shipping & Returns
Key Features
Length
17.81 in
Width
40 in
Height
18.94 in
Material
Manufactured Wood
Finish
Glossy White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627494
- Zoro #
- G422910281
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 17.81 in
- Width
- 40 in
- Height
- 18.94 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Glossy White
- Countertop Material
- Manufactured Wood
- Color
- White
- Includes
- Sink
- Base Color
- Oak
Description
The 40-inch oak wood freestanding bathroom vanity with white sink and two drawers is an elegant addition to any modern bathroom. Crafted from durable manufactured wood, this sturdy vanity features a beautiful oak base that complements a crisp white ceramic sink. The two functional drawers provide ample storage for your essentials, equipped with soft close drawer glides for a smooth operation. Designed for free-standing standard installation, it effortlessly fits into your space, enhancing both style and functionality. This vanity combines practical storage solutions with a contemporary aesthetic, ensuring your bathroom remains organized and stylish. Upgrade your home decor with this stunning piece that brings both comfort and sophistication to your daily routine. 18.9375-inch h x 40-inch w x 17.8125-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.