Shop HOMEROOTS
See all product information
Create Account
48" Natural Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627504
Zoro # G522910594
product price:Â $1,644.99
/ea
Free Shipping & Returns
Key Features
Length
17.81 in
Width
48 in
Height
18.94 in
Material
Manufactured Wood
Finish
Glossy White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627504
- Zoro #
- G522910594
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 17.81 in
- Width
- 48 in
- Height
- 18.94 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Glossy White
- Includes
- Sink
- Color
- White
- Countertop Material
- Manufactured Wood
- Base Color
- Natural
Description
The 48-inch natural wood freestanding bathroom vanity with white sink and two drawers offers a modern touch to your bathroom space. Crafted from manufactured wood, this vanity features a natural base color that enhances its aesthetic appeal. The white ceramic sink adds a sleek contrast while providing a durable and easy-to-clean surface. With two functional drawers equipped with soft close drawer glides, this vanity ensures quiet and smooth operation. Designed for free-standing standard installation, it fits seamlessly into various layouts. Elevate your bathroom decor with this stylish and practical addition that combines form and function effortlessly. 18.9375-inch h x 48-inch w x 17.8125-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.