48" Oak Finish 5 Drawer Chest Dresser With Brass Metal Hardware

  • Mfr # 376967

  • Zoro # G022905434


product price:  $705.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Doors Included
No
Dresser Type
Standard Dresser
Style
Transitional
Color
Brown
Capacity
40 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
376967
Zoro #
G022905434
UPC #
-
Country of Origin
Malaysia

Dimensions

Width
34 in
Depth
16 in
Length
48 in

Details

Doors Included
No
Dresser Type
Standard Dresser
Style
Transitional
Color
Brown
Capacity
40 lb
Commercial Use
No
Item
Dressers
Finish
Natural
Wood Species
Oak
Dresser Orientation
Vertical
Material
Solid Wood
Number of Drawers
5
Assembly Required
No Assembly Needed

Description

This chest features 5 drawers with oak finish. All drawers have English dovetail and antique brass metal hardware, offers you plentiful storage with spacious drawers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.