48" Oak Wood Freestanding Bathroom Vanity With White Sink And Three Drawers

  • Mfr # 624170

  • Zoro # G822908666


product price: $2,141.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Material
Manufactured Wood
Finish
Natural
Base Color
Oak
Includes
Sink
Height
39.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
624170
Zoro #
G822908666
UPC #
-
Country of Origin
Spain

Dimensions

Height
39.06 in
Length
17.88 in
Width
48 in

Details

Item
Bathroom Vanities
Material
Manufactured Wood
Finish
Natural
Base Color
Oak
Includes
Sink
Color
White
Countertop Material
Manufactured Wood

Description

The 48-inch oak wood freestanding bathroom vanity with white sink and three drawers brings a modern touch to any bathroom space. Crafted from durable manufactured wood, this vanity features a sleek oak finish that enhances its contemporary style. It includes a beautiful white ceramic sink, providing both functionality and aesthetic appeal. With three functional drawers equipped with soft-close glides, you'll enjoy a seamless storage experience. The free-standing standard design allows for easy installation, making it a practical choice for your home. Elevate your bathroom decor with this stylish and functional vanity that perfectly balances form and function. 39.06-inch h x 48-inch w x 17.875-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.