Shop HOMEROOTS
See all product information
Create Account
32" Dark Brown Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627393
Zoro # G222911440
product price:Â $773.99
/ea
Free Shipping & Returns
Key Features
Length
17-3/4 in
Width
32 in
Height
21.69 in
Material
Manufactured Wood
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627393
- Zoro #
- G222911440
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 17-3/4 in
- Width
- 32 in
- Height
- 21.69 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- White
- Color
- White
- Base Color
- Dark Brown
- Includes
- Sink
- Countertop Material
- Manufactured Wood
Description
The 32-inch dark brown wood freestanding bathroom vanity with white sink and two drawers combines style and functionality in a modern design. Crafted with a durable manufactured wood base, this vanity features a striking dark brown finish that enhances any bathroom decor. The sleek white ceramic sink provides a clean contrast and is included for your convenience. With two functional drawers equipped with soft close drawer glides, storage is both efficient and quiet. This free-standing vanity makes installation simple, allowing you to transform your space effortlessly. Enjoy the perfect blend of elegance and practicality, making it an essential addition to your home. 21.6875-inch h x 32-inch w x 17.75-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.