48" Oak Wood Freestanding Bathroom Vanity With White Sink And Two Drawers

  • Mfr # 627409

  • Zoro # G322910602


product price:  $1,168.99
/ea
Free Shipping & Returns

Key Features

Material
Manufactured Wood
Countertop Material
Manufactured Wood
Base Color
Oak
Finish
White
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
627409
Zoro #
G322910602
UPC #
-
Country of Origin
Spain

Dimensions

Width
48 in
Height
19 in
Length
18.1 in

Details

Material
Manufactured Wood
Countertop Material
Manufactured Wood
Base Color
Oak
Finish
White
Includes
Sink
Color
White
Item
Bathroom Vanities

Description

The 48-inch oak wood freestanding bathroom vanity with white sink and two drawers offers a modern touch to your bathroom decor. Crafted from manufactured wood, the sturdy base in a warm oak finish complements its elegant design. The white ceramic sink creates a bright focal point while seamlessly integrating with the vanity's overall aesthetic. Featuring two functional drawers equipped with soft-close glides, this vanity provides ample storage for all your essentials while ensuring a quiet, smooth operation. Its free-standing standard installation allows for easy placement in your space, making it a practical and stylish addition to any bathroom. Elevate your home with this beautifully designed vanity that balances functionality and contemporary charm. 19-inch h x 48-inch w x 18.1-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.