Shop HOMEROOTS
See all product information
Create Account
48" Oak Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627436
Zoro # G822911826
product price:Â
$
1,500.99
/ea
Free Shipping & Returns
Key Features
Length
18.1 in
Width
48 in
Height
19 in
Material
Manufactured Wood
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627436
- Zoro #
- G822911826
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 18.1 in
- Width
- 48 in
- Height
- 19 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- White
- Base Color
- Oak
- Color
- White
- Includes
- Sink
- Countertop Material
- Manufactured Wood
Description
The 48-inch oak wood freestanding bathroom vanity with white sink and two drawers is a stylish addition to any modern bathroom. Crafted from durable manufactured wood, this vanity features a beautifully finished oak base that complements the elegant white ceramic sink. Enjoy the convenience of two functional drawers equipped with soft-close glides for a smooth and quiet closing experience. The free-standing standard installation type ensures easy placement, making it a versatile choice for various layouts. This vanity combines practicality and style, enhancing both the functionality and aesthetics of your bathroom space. With its contemporary design, it offers a perfect balance of organization and sophistication, elevating your daily routine in an inviting environment. 19-inch h x 48-inch w x 18.1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.