48" White Wood Freestanding Bathroom Vanity With White Sink And Three Drawers
Mfr # 624163
Zoro # G422908899
product price: $2,204.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Height
39.06 in
Material
Manufactured Wood
Finish
White
Includes
Sink
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
624163
Zoro #
G422908899
UPC #
-
Country of Origin
Spain
Dimensions
Height
39.06 in
Length
17.88 in
Width
48 in
Details
Material
Manufactured Wood
Finish
White
Includes
Sink
Color
White
Countertop Material
Manufactured Wood
Item
Bathroom Vanities
Base Color
White
Description
The 48-inch white wood freestanding bathroom vanity with white sink and three drawers is a perfect blend of functionality and modern design. Its sleek manufactured wood structure is complemented by a pristine white finish that enhances any bathroom decor. The vanity features a durable ceramic sink, providing both elegance and practicality. With three functional drawers equipped with soft close drawer glides, it offers ample storage space while ensuring a quiet, smooth operation. This free-standing standard installation piece adds a touch of sophistication to your space, making it an ideal choice for contemporary homes. Upgrade your bathroom with this stylish and efficient vanity that combines beauty and utility seamlessly. 39.06-inch h x 48-inch w x 17.875-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.