48" x 32" Blue and White Happiness Floral Vase Canvas Wall Art

  • Mfr # 399086

  • Zoro # G222895610


product price:  $280.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Width
32 in
Commercial Use
No
LED/Illuminated
No
Primary Art Material
Canvas
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
399086
Zoro #
G222895610
UPC #
-
Country of Origin
United States

Dimensions

Width
32 in
Length
48 in
Depth
1.25 in

Details

Commercial Use
No
LED/Illuminated
No
Primary Art Material
Canvas
Subject
Plants & Flowers
Color
Purple
Assembly Required
No Assembly Needed
Item
Wall Art
Shape
Rectangle
Set Type
Single Piece Item
Wall Mounting Hardware Included
Yes
Art Type
Print
Material
Polyester

Description

Unique and decorative, this 48 inches x 32 inches blue and white happiness floral vase canvas wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 48 inches H x 32 inches W x 1.25 inches D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.