Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
48in Beige and Brown Boucle and Solid Wood Upholstered Bench
- Mfr # 723429
- Zoro # G323440344
product price:Â
$
1,668.99
/ea
Key Features
Color
Brown
Style
Modern
Upholstery Color
Beige
Bench Pattern
No Pattern and Not Solid Color
Overall Depth
14.57 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 723429
- Zoro #
- G323440344
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Depth
- 14.57 in
- Width
- 48.03 in
- Overall Length
- 18.11 in
Details
- Color
- Brown
- Style
- Modern
- Upholstery Color
- Beige
- Bench Pattern
- No Pattern and Not Solid Color
- Weight Capacity
- 44 lbs
- Assembly
- No Assembly Needed
- Shape
- Rectangle
- Material
- Upholstery
- Upholstery Material
- Boucle
- Upholstered
- Yes
- Nailhead Trim
- No
- Leg Color
- Brown
- Seat Material
- Upholstery
- Item
- Benches
- Finish
- Brown
- Bench Type
- Entryway Bench
- Leg Material
- Solid Wood
- Hand Crafted
- Yes
Description
Practicality and fashion mix together with this handy 48-inch beige and brown boucle and solid wood upholstered bench. A brown solid wood frame is finished off with a beige upholstery seat that is the epitome of quality construction and design. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 18.11-inch h x 48.03-inch w x 14.57-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.