40in Light Gray and Brown Upholstered Polyester Bench with Shelves
- Mfr # 286429
- Zoro # G423438647
product price:Â
$
225.99
/ea
Free Shipping & Returns
Key Features
Finish
Oak
Material
Upholstery
Bench Type
Entryway Bench
Leg Color
Brown
Seat Material
Upholstery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 286429
- Zoro #
- G423438647
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 18 in
- Overall Depth
- 16 in
- Size
- 18" x 40" x 16"
- Width
- 40 in
Details
- Finish
- Oak
- Material
- Upholstery
- Bench Type
- Entryway Bench
- Leg Color
- Brown
- Seat Material
- Upholstery
- Weight Capacity
- 200 lbs
- Leg Material
- Manufactured Wood
- Bench Pattern
- Solid Color
- Upholstered
- Yes
- Style
- Transitional
- Upholstery Color
- Light Gray
- Nailhead Trim
- No
- Upholstery Material
- 100% Polyester
- Item
- Benches
- Color
- Light Gray
Description
Optimize your space and add some charm to your room with the 40-inch light gray and brown upholstered polyester bench with shelves. The light gray upholstery top of this bench is a nice contrast to the high quality, brown manufactured wood of the base. Expertly upholstered with padding in a soft solid color 100% polyester, this bench is as comfortable as it is good looking. This multi-function bench features shelves in addition to seating to help keep your space neat and tidy. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful.. 18-inch H x 40-inch W x 16-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.