67in Brown Wood Oval Accent Cabinet With Two Doors
- Mfr # 716311
- Zoro # G423440220
product price:Â
$
432.99
/ea
Free Shipping & Returns
Key Features
Assembly
Partial Assembly Needed
Overall Length
67 in
Overall Depth
15.5 in
Cabinet Type
Accent Cabinet
Glass Doors
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 716311
- Zoro #
- G423440220
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 67 in
- Overall Depth
- 15.5 in
- Width
- 30 in
Details
- Assembly
- Partial Assembly Needed
- Cabinet Type
- Accent Cabinet
- Glass Doors
- No
- Material
- Solid and Manufactured Wood
- Gloss Finish
- No
- Cabinet Doors
- Yes
- Finish
- Natural
- Mirrored Finish
- No
- Color
- Brown
- Cabinet Design
- Standard
- Lacquered
- No
- Shelves Included
- Yes
- Weight Capacity
- 50 lbs
- Textural Detailing
- Paneled
- Item
- Cabinets
- Shape
- Oval
- Number of Cabinets
- 1
- Solid Wood Frame
- Yes
Description
Dress up your dining room, living room, bedroom, or hallway with this gorgeous 30-inch brown wood oval accent cabinet with two doors. This beautiful accent is made from sturdy manufactured wood and glass that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 67.00-inch h x 30.00-inch w x 15.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.