48in Black and Aluminum Bench
- Mfr # 668855
- Zoro # G623440198
product price:Â
$
718.99
/ea
Free Shipping & Returns
Key Features
Seat Material
Aluminum
Overall Length
17.7 in
Hand Crafted
No
Width
48 in
Leg Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 668855
- Zoro #
- G623440198
- UPC #
- -
- Country of Origin
- China
- Seat Material
- Aluminum
- Item
- Benches
- Hand Crafted
- No
- Leg Color
- Black
- Assembly
- No Assembly Needed
- Style
- Modern
- Bench Pattern
- No Pattern and Not Solid Color
- Shape
- Rectangle
- Leg Material
- Metal
- Finish
- Black
- Upholstered
- No
- Material
- Aluminum
- Bench Type
- Entryway Bench
- Color
- Black
- Weight Capacity
- 110 lbs
Dimensions
- Overall Length
- 17.7 in
- Width
- 48 in
- Overall Depth
- 15 in
Description
Add a good looking decorative accent to your space that is also practical for seating. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 17.70-inch h x 48.00-inch w x 15.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.