Shop HOMEROOTS
See all product information
Create Account
48in Black and Espresso Faux Leather and Wood Upholstered Bench
- Mfr # 286541
- Zoro # G123438169
product price:Â
$
315.99
/ea
Free Shipping & Returns
Key Features
Hand Crafted
No
Leg Color
Espresso
Finish
Cherry
Overall Length
20 in
Nailhead Trim
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 286541
- Zoro #
- G123438169
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Overall Length
- 20 in
- Overall Depth
- 16 in
- Size
- 20" x 48" x 16"
- Width
- 48 in
Details
- Hand Crafted
- No
- Item
- Benches
- Leg Color
- Espresso
- Finish
- Cherry
- Nailhead Trim
- No
- Bench Pattern
- Solid Color
- Upholstered
- Yes
- Weight Capacity
- 300 lbs
- Upholstery Color
- Black
- Assembly
- Full Assembly Needed
- Seat Material
- Upholstery
- Material
- Upholstery
- Color
- Black
- Upholstery Material
- Faux Leather
- Leg Material
- Manufactured Wood
- Bench Type
- Entryway Bench
Description
Add a good looking decorative accent to your space that is also practical for seating. A espresso manufactured wood frame is finished off with a black upholstery seat that is the epitome of quality construction and design. Expertly upholstered with padding in a soft solid color faux leather, this bench is as comfortable as it is good looking. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 20-inch h x 48-inch w x 16-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.