Shop HOMEROOTS
See all product information
Create Account
40in Black and Champagne Upholstered Faux Fur Bench
- Mfr # 286427
- Zoro # G923438321
product price:Â
$
282.99
/ea
Free Shipping & Returns
Key Features
Width
40 in
Weight Capacity
250 lbs
Nailhead Trim
No
Material
Upholstery
Assembly
Full Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 286427
- Zoro #
- G923438321
- UPC #
- -
- Country of Origin
- China
- Weight Capacity
- 250 lbs
- Nailhead Trim
- No
- Material
- Upholstery
- Assembly
- Full Assembly Needed
- Color
- Black
- Item
- Benches
- Finish
- Gold
- Leg Material
- Metal
- Upholstery Color
- Black
- Upholstery Material
- Faux Fur
- Seat Material
- Upholstery
- Leg Color
- Champagne
- Upholstered
- Yes
- Bench Type
- Entryway Bench
- Bench Pattern
- Solid Color
Dimensions
- Width
- 40 in
- Size
- 18" x 40" x 16"
- Overall Length
- 18 in
- Overall Depth
- 16 in
Description
Optimize your space and add some charm to your room with the 40-inch black and champagne upholstered faux fur bench. A champagne metal frame is finished off with a black upholstery seat that is the epitomy of quality construction and design. Expertly upholstered with padding in a soft solid color faux fur, this bench is as comfortable as it is good looking. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 18-inch H x 40-inch W x 16-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.