Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
80in Brown Solid Wood Display Stand With Two Doors
- Mfr # 489035
- Zoro # G523438257
product price:Â
$
4,357.99
/ea
Key Features
Cabinet Type
Display Stand
Width
42 in
Gloss Finish
No
Assembly
No Assembly Needed
Lacquered
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 489035
- Zoro #
- G523438257
- UPC #
- -
- Country of Origin
- India
- Cabinet Type
- Display Stand
- Gloss Finish
- No
- Assembly
- No Assembly Needed
- Lacquered
- No
- Material
- Solid Wood
- Weight Capacity
- 100 lbs
- Shelves Included
- Yes
- Mirrored Finish
- No
- Solid Wood Frame
- Yes
- Cabinet Doors
- Yes
- Finish
- Natural
- Cabinet Design
- Standard
- Glass Doors
- Yes
- Shape
- Rectangular
- Item
- Cabinets
- Number of Cabinets
- 1
- Color
- Brown
Dimensions
- Width
- 42 in
- Overall Depth
- 18 in
- Overall Length
- 80 in
Description
This 80-inch brown solid wood display stand with two doors will be the perfect addition to your dining or living space. Glass doors give this cabinet a luminous and unique designer touch. This beautiful accent is built to last from high quality solid mango wood, storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 80.00-inch h x 42.00-inch w x 18.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.