21in Black Wood Wall Mounted China Cabinet
- Mfr # 733381
- Zoro # G523439834
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Lacquered
No
Overall Length
36 in
Mirrored Finish
No
Gloss Finish
No
Overall Depth
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 733381
- Zoro #
- G523439834
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Overall Length
- 36 in
- Overall Depth
- 12 in
- Width
- 21 in
Details
- Lacquered
- No
- Mirrored Finish
- No
- Gloss Finish
- No
- Weight Capacity
- 39 lbs
- Finish
- Natural
- Cabinet Design
- Wall Mounted
- Cabinet Type
- China Cabinet
- Shelves Included
- No
- Shape
- Rectangular
- Material
- Manufactured Wood
- Item
- Cabinets
- Cabinet Doors
- No
- Assembly
- Full Assembly Needed
- Solid Wood Frame
- No
- Color
- Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.