Shop HOMEROOTS
See all product information
Create Account
48in Gray and Gold Upholstered Bench
Mfr # 668854
Zoro # G623440426
product price:Â $319.99
/ea
Free Shipping & Returns
Key Features
Hand Crafted
No
Bench Pattern
No Pattern and Not Solid Color
Color
Gray
Overall Depth
16 in
Overall Length
18.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 668854
- Zoro #
- G623440426
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 16 in
- Overall Length
- 18.1 in
- Width
- 48 in
Details
- Hand Crafted
- No
- Bench Pattern
- No Pattern and Not Solid Color
- Color
- Gray
- Leg Color
- Gold
- Assembly
- No Assembly Needed
- Material
- Stainless Steel
- Seat Material
- Stainless Steel
- Leg Material
- Steel
- Finish
- Gray
- Style
- Modern
- Weight Capacity
- 330 lbs
- Shape
- Rectangle
- Upholstered
- Yes
- Bench Type
- Entryway Bench
- Item
- Benches
Description
Optimize your space and add some charm to your room with the 48-inch gray and gold upholstered bench. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 18.10-inch h x 48.00-inch w x 16.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.