Shop HOMEROOTS
See all product information
Create Account
Wooden Set of 2 Burlwood Veneer Storage Boxes, 2PK
Mfr # 489367
Zoro # G022910377
product price:Â $99.99
/pk 2, $50.00/eaKey Features
Shape
Rectangle
Overall Depth
8.5 in
Overall Length
13 in
Overall Height
6.5 in
Weight Capacity
15.735915 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 489367
- Zoro #
- G022910377
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 8.5 in
- Overall Length
- 13 in
- Overall Height
- 6.5 in
Details
- Shape
- Rectangle
- Weight Capacity
- 15.735915 lb
- Frame Material
- Wood
- Style
- Modern
- Handles Included
- No
- Assembly
- No Assembly Needed
- Color
- Brown
- Holiday / Occasion
- No Holiday
- Item
- Organizers
- Type
- Box
- Commercial Use
- Yes
- Lid Included
- Yes
- Features
- Nesting
- Drawers
- No
- Includes
- 2 Pieces; Large Box: L: 13" x W: 8.5" x H: 6.5", Small Box: L: 10.5" x W: 7" x H: 5.25"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.