Shop HOMEROOTS
See all product information
Create Account
48in Tan and Brown Faux Leather and Solid Wood Upholstered Bench
- Mfr # 668864
- Zoro # G223440284
product price:Â
$
708.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Wood
Color
Tan
Upholstered
Yes
Nailhead Trim
No
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 668864
- Zoro #
- G223440284
- UPC #
- -
- Country of Origin
- Malaysia
- Material
- Solid Wood
- Color
- Tan
- Upholstered
- Yes
- Nailhead Trim
- No
- Shape
- Rectangle
- Assembly
- Full Assembly Needed
- Leg Material
- Solid Wood
- Seat Material
- Solid Wood
- Weight Capacity
- 440 lbs
- Finish
- Tan
- Hand Crafted
- No
- Leg Color
- Brown
- Item
- Benches
- Bench Pattern
- No Pattern and Not Solid Color
- Upholstery Color
- Tan
- Bench Type
- Entryway Bench
- Upholstery Material
- Faux Leather
- Style
- Modern
Dimensions
- Overall Depth
- 16 in
- Overall Length
- 18.9 in
- Width
- 48 in
Description
Add a good looking decorative accent to your space that is also practical for seating. The tan solid wood top of this bench is a nice contrast to the brown leg coloration of the base. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 18.90-inch h x 48.00-inch w x 16.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.