10in Dark Brown And Clear Glass Standard Display Stand
- Mfr # 364373
- Zoro # G623438737
product price:Â
$
606.99
/ea
Free Shipping & Returns
Key Features
Shelves Included
No
Gloss Finish
No
Cabinet Type
Display Stand
Shape
Square
Mirrored Finish
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 364373
- Zoro #
- G623438737
- UPC #
- -
- Country of Origin
- Viet Nam
- Shelves Included
- No
- Gloss Finish
- No
- Cabinet Type
- Display Stand
- Shape
- Square
- Mirrored Finish
- Yes
- Material
- Manufactured Wood
- Color
- Dark Brown
- Solid Wood Frame
- No
- Finish
- Natural
- Item
- Cabinets
- Cabinet Doors
- No
- Assembly
- Partial Assembly Needed
- Cabinet Design
- Standard
- Glass Doors
- No
- Weight Capacity
- 50 lbs
- Lacquered
- No
Dimensions
- Width
- 9.5 in
- Overall Depth
- 38.5 in
- Size
- 16" x 9.5" x 38.5"
- Overall Length
- 16 in
Description
This 10in dark brown and clear glass standard display stand will be the perfect addition to your dining or living space. Its a high quality piece, made from premium grade manufactured wood. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 16in H x 9.5in W x 38.5in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.