49" Silver And White Wood Faux Marble Lighted Five Drawer Dresser

  • Mfr # 564703

  • Zoro # G322366782


product price:  $957.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Depth (in)
17.13 in
Commercial Use
No
Assembly Required
No Assembly Needed
Material
Solid and Manufactured Wood
Width (in)
48.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564703
Zoro #
G322366782
UPC #
-
Country of Origin
Malaysia

Dimensions

Depth (in)
17.13 in
Width (in)
48.98 in
Height (in)
35.43 in
Depth
17.13 in
Size
No
Length
35.43 in
Width
48.98 in

Details

Item
Dressers
Commercial Use
No
Assembly Required
No Assembly Needed
Material
Solid and Manufactured Wood
Color
Silver, White
Dovetail Drawer Joints
Yes
Capacity
20 lb
Finish
Marble
Dresser Type
Standard Dresser
Number of Drawers
5
Hutch Included
No
Dresser Orientation
Vertical
Style
Glam
Felt Lined Drawers
No
Doors Included
No
Soft Close or Self Close Drawer Glides
No

Description

Enhance your room into a visually delightful and highly functional space with this 49-inch silver and white wood five drawer dresser. This vertical standard dresser has a convenient and wide top area for your getting ready needs and supplies. Featuring a luxurious faux marble facade and LED lighting, this dresser will add some glitz and pizazz to your space. Equipped with five easy open drawers for practical and good looking clothing storage. 35.43-inch h x 48.98-inch w x 17.13-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.