5" Black Distressed Geometric Metal And Glass Wall Sconce Candle Holder

  • Mfr # 608441

  • Zoro # G822882393


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Holder Type
Wall Sconce
Shape
2" Wide Pillar
Assembly Required
No
Pattern
Geometric
Length
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
608441
Zoro #
G822882393
UPC #
-
Country of Origin
India

Dimensions

Length
4.5 in
Overall Depth
12 in
Width
14 in

Details

Holder Type
Wall Sconce
Shape
2" Wide Pillar
Assembly Required
No
Pattern
Geometric
Finish Style
Distressed Metal
Style
Modern
Material
Metal, Glass
Commercial Use
No
Color
Black
Placement Type
Wall
Intended Room
Living Room
Finish
Does Not Apply
Item
Candle Holders
Capacity
1
Construction Method
Handmade

Description

Re-imagine your living space with this elegant 5-inch black distressed geometric metal and glass wall sconce candle holder. Handmade by skilled craftsmen and designed to add a glamorous glow to any event or table setting. This candleholder is the perfect illuminating design to accent your space in style. Candleholders are a decorative accent on their own. With our without candles. 4.5-inch h x 14-inch w x 12-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.