
5' Red And Ivory Square Indoor Outdoor Area Rug
Mfr # 545948
Zoro # G922333252
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
60 in
Depth
0.25 in
Color
Red Ivory
Height
60 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
545948
Zoro #
G922333252
UPC #
-
Country of Origin
Turkey
Dimensions
Width (In.)
60 in
Depth
0.25 in
Height
60 in
Size
5 ft x 5 ft
Details
Color
Red Ivory
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Application Type
Non-Commercial
Material
Polypropylene
Method of Construction
Power Loom
Backing Material
Latex
Shape
Square
Description
Add great coloration and comfortable texture to your space with this 5-foot red and ivory square indoor outdoor area rug. This geometric square shaped rug features a solid color that combines hue and shape for a great look. Solid colors are versatile and will blend with any existing decor style. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 60-inch h x 60-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.