
5" X 4" Silver Stainless Steel Novelty Hanging Tapestry
Mfr # 401325
Zoro # G022884289
product price: $49.99
/eaKey Features
Material
Stainless Steel
Length
5.3 in
Orientation
Vertical Only
Assembly Required
No
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
401325
Zoro #
G022884289
UPC #
-
Country of Origin
India
Dimensions
Length
5.3 in
Width
3.8 in
Depth
18 in
Details
Material
Stainless Steel
Orientation
Vertical Only
Assembly Required
No
Color
Silver
Item
Wall Decor
Mirrored
Yes
Outdoor Suitability
No
Finish Style
No Distressing
Style
Modern
Shape
Novelty
Commercial Use
No
Hooks Included
No
Lighted
No
Wall Decor Type
Hanging Tapestry
Finish
Textured
Description
Add an air of fashion to your room and rejuvenate the space with this 5-inch x 4-inch silver stainless steel novelty hanging tapestry. Instantly liven up your space with this art that brings color and dimension to your walls. The surface of this artwork is mirrored, giving it a unique and reflective appearance. This good looking decor will fill the empty space on your wall while adding a stylish and decorative touch. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 5.3-inch h x 3.8-inch w x 18-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.