
5' X 7' Blue and Orange Floral Stain Resistant Indoor Outdoor Area Rug
Mfr # 531497
Zoro # G522325008
product price:Â $309.99
/ea
Free Shipping & Returns
Key Features
Size
5 ft x 7 ft
Color
Blue, Orange
Material
Polypropylene
Width (In.)
90 in
Depth
0.3 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
531497
Zoro #
G522325008
UPC #
-
Country of Origin
Türkiye
Dimensions
Size
5 ft x 7 ft
Width (In.)
90 in
Depth
0.3 in
Height
61 in
Details
Color
Blue, Orange
Material
Polypropylene
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Backing Material
Polyester
Method of Construction
Power Loom
Description
Set an inviting tone in your space with this 5-foot x 7-foot blue and orange floral stain resistant indoor outdoor area rug. This rectangle shaped rug features a floral design in blue and orange to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 61-inch H x 90-inch W x 0.3-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.