Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5' X 8' Navy Blue Machine Braided Distressed Area Rug With UV Protection

  • Mfr # 555580

  • Zoro # G422337088


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Height
60 in
Assembly Required
No Assembly Needed
Depth
0.12 in
Material
Polypropylene
Width (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555580
Zoro #
G422337088
UPC #
-
Country of Origin
India

Dimensions

Height
60 in
Depth
0.12 in
Width (In.)
96 in

Details

Item
Outdoor Rug
Assembly Required
No Assembly Needed
Material
Polypropylene
Application Type
Commercial

Description

Add some artistry to your room with this 5-foot x 8-foot navy blue machine braided distressed area rug with uv protection. Ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 60-inch H x 96-inch W x 0.12-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.