Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50" Black White And Gold Genuine Marble Round Six Leg Console Table

  • Mfr # 488858

  • Zoro # G522812393


product price: $2,644.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Mirror Included
No
Color
Black, White
Size
Long
Tabletop Color
Black, White
Hand Crafted
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
488858
Zoro #
G522812393
UPC #
-
Country of Origin
India

Dimensions

Size
Long
Overall Length
50 in
Overall Depth
16 in
Overall Height
30 in

Details

Mirror Included
No
Color
Black, White
Tabletop Color
Black, White
Hand Crafted
No
Weight Capacity
150 lb
Frame Material
Iron
Surface Material
Genuine Marble
Soft Close or Self Close Drawers
No
Wheels Included
No
Style
Modern
Frame Color
Gold
Shape
Round
Commercial Use
No
Assembly
No Assembly Needed
Finish
Brass
Base Type
Six Leg
Item
Console Tables
Purposeful Distressing Type
No Distressing

Description

Our 50-inch black white and gold genuine marble round six leg console table a great addition to any room, serving as a stylish and decorative element. The round shape of this table will soften the flow of any room. The black and white top of this genuine marble table will add beauty to any room with its alluring and distinctive veining of the stone. In addition to a great top, our console table has a iron six leg base, meaning that it is well-built and secure. Versatile in use, console tables can be used for a variety of purposes in a variety of rooms and settings. 30-inch h x 50-inch w x 16-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.