Shop HOMEROOTS
See all product information
Create Account
Set of Three Dark Brown Solid Wood Crate, 3PK
- Mfr # 487707
- Zoro # G422905959
product price:Â
$
105.99
/pk of 3, $35.33/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Overall Depth
13 in
Overall Length
19 in
Overall Height
10.25 in
Weight Capacity
39 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 487707
- Zoro #
- G422905959
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 13 in
- Overall Length
- 19 in
- Overall Height
- 10.25 in
Details
- Shape
- Rectangle
- Weight Capacity
- 39 lb
- Frame Material
- Solid Wood
- Clothing Rod Included
- No
- Shelves Included
- No
- Commercial Use
- Yes
- Includes
- 3 Pieces; Large Crate 10.25 x 19 x 13, Medium Crate 9.5 x 16.5 x 11.5, Small Crate 8.75 x 14 x 9.75 in
- Color
- Dark Brown
- Type
- Crate
- Features
- Nesting
- Handles Included
- Yes
- Lid Included
- No
- Holiday / Occasion
- No Holiday
- Doors Included
- No
- Assembly
- No Assembly Needed
- Drawers
- No
- Finish
- Natural
- Style
- Cottage
- Item
- Organizers
Description
Set of three dark brown solid wood crate offers a stylish and functional way to organize your home. This collection includes a large crate measuring 19-inch x 13-inch x 10.25-inch, a medium crate at 16.5-inch x 11.5-inch x 9.5-inch, and a small crate sized 14-inch x 9.75-inch x 8.75-inch. Crafted from solid wood, these organizers not only provide ample storage space but also add a charming cottage style to your decor. The dark brown color enhances their rustic appeal, making them perfect for any room in the house. These rectangular crates are versatile and can be used for various purposes, bringing both order and aesthetic value to your living space. 10.25-inch h x 19.00-inch w x 13.00-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.