Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50" Blue Upholstered Linen Bench with Flip top

  • Mfr # 530677

  • Zoro # G322345428


product price: $819.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
19.6 in
Commercial Use
No
Seat Color
Red/White/Pink/Blue
Overall Height
22 in
Overall Width
50.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530677
Zoro #
G322345428
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
19.6 in
Overall Height
22 in
Overall Width
50.2 in

Details

Commercial Use
No
Seat Color
Red/White/Pink/Blue
Assembly Required
Partial Assembly Needed
Item
Benche

Description

Add a good looking decorative accent to your space that is also practical for seating. Expertly upholstered with padding in a soft solid color linen, this bench is as comfortable as it is good looking. A convenient flip top gives this bench multi-functionality to house hidden storage to help keep your space neat and tidy. Arms anchor this bench on either side for your comfort stability. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 22-inch H x 50.2-inch W x 19.6-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.