50" Clear And Silver Glass And Metal Self-Storing Leaf Pedestal Base Dining Table
Mfr # 555157
Zoro # G822906747
product price: $1,309.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Leg Type
Pedestal
Style
Contemporary
Finish
Gloss
Tabletop Color
Clear
Purposeful Distressing Type
No Distressing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
555157
Zoro #
G822906747
UPC #
-
Country of Origin
China
Dimensions
Width
50 in
Length
35.5 in
Height
30 in
Details
Leg Type
Pedestal
Item
Dining Tables
Style
Contemporary
Finish
Gloss
Tabletop Color
Clear
Purposeful Distressing Type
No Distressing
Tabletop Material
Glass
Frame Material
Metal
Table Mechanism
Self-Storing Leaf
Frame Color
Clear
Leaf Included
Yes
Weight Capacity
6 lb
Mirrored
No
Assembled/Unassembled
Unassembled
Seating Capacity When Fully Extended
6
Leg Color
Silver
Shape
Rectangular
Assembly Required
Full Assembly Needed
Number of Leaves
2
Commercial Use
Yes
Description
Enjoy making memories around this gorgeous 50-inch clear and silver glass and metal self-storing leaf pedestal base dining table. The clear glass top of this table is a nice visual contrast to the high quality, silver metal of the base. The two-tone finish is attractive and fashionable. A shiny and sheer gloss finish gives this table a bit of a modern and contemporary vibe. Add a touch of modern design to your space with this easy to wipe clean glass top dining table. A beautiful pedestal base adds some dimension and elegance to your dining. Complete your kitchen or dining room with this well made and stylish table. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 30-inch H x 50-inch W x 35.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.